Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 0.70Mm
Mfr # 22402760
Zoro # G1303326
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.0276 in
- Overall Length 1.1024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22402760
- Zoro # G1303326
- UPC # 697604240590
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.0276 in |
Overall Length | 1.1024 in |
Flute Length | 0.3543 in |
Diameter | 0.70 mm |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Standards | DIN 338 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Construction | Solid |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-7674 (KCC-7674)
- BONDHUS ProHold Star Bit Set, 10 pcs (44038)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- M.A. FORD Twister Gp 5X Drill, #60 (20404000)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3160" (29303160A)
- M.A. Ford Jobber Length Drill Bits