Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, #58
Mfr # 20604200
Zoro # G1348659
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #58
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20604200
- Zoro # G1348659
- UPC # 697604260130
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | #58 |
Shank Dia. | 0.042 in |
Overall Length | 1.5 in |
Flute Length | 0.375 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Construction | Solid |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- HHIP MT2 Inside To MT3 Outside Drill Sleeve (3900-1842)
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- YG-1 TOOL CO Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated (D4107055)
- M.A. Ford Stub Drills