Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 5.60Mm
Mfr # 22622050
Zoro # G1369056
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 5.6 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.2205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22622050
- Zoro # G1369056
- UPC # 697604263629
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 5.6 mm |
Shank Dia. | 0.2205 in |
Overall Length | 2.5984 in |
Flute Length | 1.1024 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Specifications | DIN 6539 |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- J.W. WINCO GN351-20-15-M6-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-20-15-M6-ES-55)
- CRAFTSMAN V-Series(TM) 8pc Screwdriver Set (CMHT65618V)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- BOSCH 9/64STUBBY DRILL-BULK* (VA12809)
- M.A. Ford Drill Bits