Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 5.00Mm
Mfr # 22619680
Zoro # G1371226
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 5 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.1968 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22619680
- Zoro # G1371226
- UPC # 697604263209
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 5 mm |
Shank Dia. | 0.1968 in |
Overall Length | 2.4409 in |
Flute Length | 1.0236 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Specifications | DIN 6539 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. for Aluminum (5449560)
- STAHLWILLE TOOLS Open ended insert tool Size 36 mm Size of mount 22x28 mm (58211036)
- AMPCO SAFETY TOOLS Hand Chisel, 7/16 In. x 5-3/4 In. (C-12A)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- DRILL AMERICA F Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOF)
- M.A. Ford Stub Drills