Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 3.20Mm
Mfr # 22612600
Zoro # G1319712
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 3.2 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22612600
- Zoro # G1319712
- UPC # 697604261915
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 3.2 mm |
Shank Dia. | 0.126 in |
Overall Length | 1.9291 in |
Flute Length | 0.7087 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Specifications | DIN 6539 |
Construction | Solid |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 18mm 75mm 3/8 Sq. Drive (3340M.75-18)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- KRAFT TOOL Walking Power, 9x12", 1" dia. (CC381)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- M.A. Ford Drill Bits