Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 2.90Mm
Mfr # 22611420
Zoro # G1326356
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 2.9 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.1142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22611420
- Zoro # G1326356
- UPC # 697604261731
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 2.9 mm |
Shank Dia. | 0.1142 in |
Overall Length | 1.811 in |
Flute Length | 0.6299 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Specifications | DIN 6539 |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 1 3/4 in L (54TL76)
- DIABLO HOLE SAW DIAMOND GRIT 3/4in. (DHS0750DG)
- DAP Wd Flr Ntrl 16Oz (00542)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive Metric fits Regular and Deep (3806)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/2)
- M.A. Ford Stub Drills