Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 25/32
Mfr # 20678120
Zoro # G1327966
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 25/32 in
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.7812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20678120
- Zoro # G1327966
- UPC # 697604267849
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 25/32 in |
Shank Dia. | 0.7812 in |
Overall Length | 4 in |
Flute Length | 2.25 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- M.A. Ford Drill Bits