Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 2.10Mm
Mfr # 22608270
Zoro # G1312417
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 2.1 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.0827 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22608270
- Zoro # G1312417
- UPC # 697604261076
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 2.1 mm |
Shank Dia. | 0.0827 in |
Overall Length | 1.4961 in |
Flute Length | 0.4724 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Specifications | DIN 6539 |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 1/8, PK5 (01915)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.75mm (47238)
- APOLLO TOOLS Tool Box, Metal, Pink, 14 in W (DT5010P)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6360)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- DRILL AMERICA 1-5/8" HSS Stub Drill Bit (DWDST1-5/8)
- M.A. Ford Stub Drills