Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, #13
Mfr # 20618500
Zoro # G1354021
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #13
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20618500
- Zoro # G1354021
- UPC # 697604262950
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | #13 |
Shank Dia. | 0.185 in |
Overall Length | 2.1875 in |
Flute Length | 0.75 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Helix Angle | 21 Degrees |
Included Angle | 118 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dead Blow Hammer, 64 oz., 14-3/8" (22PN70)
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- KO-KEN Socket TORX E28 100mm 3/4 Sq. Drive (16325-E28)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- M.A. Ford Stub Drills