Shop All Stub Drills
M.A. Ford
Twister Gp 3X Drill, 12.50Mm
Mfr # 22649210
Zoro # G1345527
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 12.5 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.4921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22649210
- Zoro # G1345527
- UPC # 697604266897
- Country of Origin United States
- Category Stub Drills
Dimensions
Size | 12.5 mm |
Shank Dia. | 0.4921 in |
Overall Length | 4.0157 in |
Flute Length | 2.008 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Helix Angle | 21 Degrees |
Specifications | DIN 6539 |
Construction | Solid |
Included Angle | 118 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3200 bpm (CP7110)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 1/4 in, 12PK (R401/4)
- M.A. Ford Drill Bits