Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, X
Mfr # 20739700
Zoro # G1911468
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size X
- Overall Length 3.3125 in
- Shank Type Straight
- Helix Angle 35 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20739700
- Zoro # G1911468
- UPC # 697604273970
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | X |
Overall Length | 3.3125 in |
Flute Length | 1.75 in |
Shank Diameter | 0.397 in |
Details
Material | Carbide |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Material Application | Non-Ferrous |
Construction | Solid |
Number of Flutes | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- INGERSOLL-RAND Impact Wrench O-Ring (285b-566)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- CENTURY DRILL & TOOL Brad Point Wood Bit 14Mm Overall Lgth 160Mm Cut Lgth 108Mm Rs 12.7Mm (37314)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- CENTURY DRILL & TOOL Brad Point Wood Bit 13Mm Overall Lgth 151Mm Cut Lgth 101Mm Rs 12.7Mm (37313)
- M.A. Ford Brad-Point Drill Bits