Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, W
Mfr # 20738600
Zoro # G1912070
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Size W
- Material Carbide
- Number of Flutes 2
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20738600
- Zoro # G1912070
- UPC # 697604273888
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 3.25 in |
Size | W |
Flute Length | 1.75 in |
Shank Diameter | 0.386 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Material Application | Non-Ferrous |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Socket (SHD13310)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- DRILL AMERICA 3/16" Brad Point Drill Bit (DMS68-0030)
- M.A. Ford Drill Bits