Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, R
Mfr # 20733900
Zoro # G1911766
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R
- Overall Length 2.9375 in
- Material Carbide
- Flute Length 1.5625 in
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20733900
- Zoro # G1911766
- UPC # 697604273581
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | R |
Overall Length | 2.9375 in |
Flute Length | 1.5625 in |
Shank Diameter | 0.339 in |
Details
Material | Carbide |
Construction | Solid |
Number of Flutes | 2 |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Material Application | Non-Ferrous |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-10-05)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- CRESCENT LUFKIN 1/2"x 3m/10' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1023CMEN)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- DRILL AMERICA 7/16" Brad Point Drill Bit (DMS68-0070)
- FISCH Brad Point Drill (FSF-004035)
- CENTURY DRILL & TOOL Brad Point Wood Bit 6Mm Overall Length 93Mm Cutting Length 57Mm (37306)
- M.A. Ford Drill Bits