Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, M
Mfr # 20729500
Zoro # G1912262
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.75 in
- Size M
- Material Carbide
- Helix Angle 35 Degrees
- Shank Diameter 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20729500
- Zoro # G1912262
- UPC # 697604273253
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2.75 in |
Size | M |
Shank Diameter | 0.295 in |
Flute Length | 1.375 in |
Details
Material | Carbide |
Helix Angle | 35 Degrees |
Number of Flutes | 2 |
Construction | Solid |
Shank Type | Straight |
Material Application | Non-Ferrous |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-28 2 Flt. Drill'N'Tap (007526AS)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 1/2 in L (54TL80)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #50 (47784)
- SG TOOL AID Rivet Buster Air Chisel (91500)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- M.A. Ford Brad-Point Drill Bits