Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 6.50Mm
Mfr # 20725590
Zoro # G1911976
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 6.5 mm
- Overall Length 2.6378 in
- Helix Angle 35 Degrees
- Shank Diameter 0.2559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20725590
- Zoro # G1911976
- UPC # 697604272928
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | 6.5 mm |
Overall Length | 2.6378 in |
Shank Diameter | 0.2559 in |
Flute Length | 1.3189 in |
Details
Material | Carbide |
Helix Angle | 35 Degrees |
Number of Flutes | 2 |
Material Application | Non-Ferrous |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- HHIP 3/8" C High Speed Steel Keyway Broach With 2 Shims (2006-1034)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- PROSKIT ESD Safe Tweezers, Flat Tip (900-266)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- IRWIN BRADPOINT DRILL BIT3/16"" (49613)
- DRILL AMERICA 5/8" Brad Point Drill Bit (DMS68-0090)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- M.A. Ford Brad-Point Drill Bits