Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 6.00Mm
Mfr # 20723620
Zoro # G1912341
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 mm
- Material Carbide
- Overall Length 2.5197 in
- Construction Solid
- Material Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20723620
- Zoro # G1912341
- UPC # 697604272652
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | 6 mm |
Overall Length | 2.5197 in |
Shank Diameter | 0.2362 in |
Flute Length | 1.26 in |
Details
Material | Carbide |
Construction | Solid |
Material Application | Non-Ferrous |
Helix Angle | 35 Degrees |
Number of Flutes | 2 |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 12ft Magnesium Aluminum Blade (TVSA-H + TSB12-P)
- GEARWRENCH 24mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86024)
- IRWIN Gauge Screw Pitch 18 Bld (12018)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- FREUD Brad Point Bit, 7/16" dia. (BP11157R)
- M.A. Ford Drill Bits