Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, #6
Mfr # 20720400
Zoro # G1911678
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Overall Length 2.375 in
- Flute Length 1.0625 in
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20720400
- Zoro # G1911678
- UPC # 697604272140
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | #6 |
Overall Length | 2.375 in |
Flute Length | 1.0625 in |
Shank Diameter | 0.204 in |
Details
Material | Carbide |
Construction | Solid |
Shank Type | Straight |
Material Application | Non-Ferrous |
Number of Flutes | 2 |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ultimate Cut-Off Blade, 14 (LU85R014)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- EAZYPOWER Brad-Point Drill Bit, 5/16" Size (88663)
- EAZYPOWER Brad-Point Drill Bit, 3/8" Size (88664)
- EAZYPOWER Brad Point Drill Bit, HSS, 7/16 in. (30040)
- M.A. Ford Brad-Point Drill Bits