Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 4.60Mm
Mfr # 20718110
Zoro # G1911440
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.2047 in
- Size 4.6 mm
- Material Carbide
- Material Application Non-Ferrous
- Flute Length 0.9449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20718110
- Zoro # G1911440
- UPC # 697604271693
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2.2047 in |
Size | 4.6 mm |
Flute Length | 0.9449 in |
Shank Diameter | 0.1811 in |
Details
Material | Carbide |
Material Application | Non-Ferrous |
Construction | Solid |
Shank Type | Straight |
Number of Flutes | 2 |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- DEWALT 1/2" Chuck and Key (DW5353)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- QIC TOOLS 11.1mm 7/16in Boring, Dowel Drill Bits 77mm Long (DB.111.77L)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.57R)
- FISCH Brad Point Drill HS Dbl. Flute (FSF-176602)
- M.A. Ford Drill Bits