Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 4.30Mm
Mfr # 20716930
Zoro # G1912168
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2.126 in
- Size 4.3 mm
- Helix Angle 35 Degrees
- Flute Length 0.8661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20716930
- Zoro # G1912168
- UPC # 697604271457
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2.126 in |
Size | 4.3 mm |
Flute Length | 0.8661 in |
Shank Diameter | 0.1693 in |
Details
Material | Carbide |
Helix Angle | 35 Degrees |
Material Application | Non-Ferrous |
Number of Flutes | 2 |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- VESSEL Double-Ended Bit 1/4" Hex B, +2Bx1, PK10 (B43BP2100S)
- MAKITA Oki-Mak 6640644 Cord (664064-4)
- SENCO Driver Bit Square #2X3" (EA0401)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- BIG HORN 5mm Series 281 HSS Brad Point Drill Bit W. L. Fuller 28100196 (18970)
- M.A. Ford Drill Bits