Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 27/64
Mfr # 20742190
Zoro # G1911230
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 27/64 in
- Overall Length 3.375 in
- Shank Diameter 0.4219 in
- Material Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20742190
- Zoro # G1911230
- UPC # 697604274120
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | 27/64 in |
Overall Length | 3.375 in |
Shank Diameter | 0.4219 in |
Flute Length | 1.8125 in |
Details
Material | Carbide |
Material Application | Non-Ferrous |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Number of Flutes | 2 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- DIABLO SPEEDemon Self Feed Bit, 2-1/8" dia. (DSF2125)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 37936 (37936)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- CENTURY DRILL & TOOL Brad Point Wood Bit 5Mm Overall Length 86Mm Cutting Length 52Mm (37305)
- M.A. Ford Brad-Point Drill Bits