Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, #26
Mfr # 20714700
Zoro # G1911206
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #26
- Overall Length 2.0625 in
- Material Carbide
- Helix Angle 35 Degrees
- Material Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20714700
- Zoro # G1911206
- UPC # 697604271037
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | #26 |
Overall Length | 2.0625 in |
Flute Length | 0.75 in |
Shank Diameter | 0.147 in |
Details
Material | Carbide |
Helix Angle | 35 Degrees |
Material Application | Non-Ferrous |
Construction | Solid |
Shank Type | Straight |
Number of Flutes | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Star Bit Set, 9 pcs (30799)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- KO-KEN Wobble-Fix Extension Bar 75mm 1/2 Sq. Drive (4763-75)
- GROZ Punch and Chisel Set, 24 pcs. (33003)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- IRWIN BRADPOINT DRILL BIT 1/2"" (49618)
- M.A. Ford Drill Bits