Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, #24
Mfr # 20715200
Zoro # G1911118
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0625 in
- Size #24
- Material Carbide
- Shank Type Straight
- Material Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20715200
- Zoro # G1911118
- UPC # 697604271129
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2.0625 in |
Size | #24 |
Flute Length | 0.75 in |
Shank Diameter | 0.152 in |
Details
Material | Carbide |
Shank Type | Straight |
Material Application | Non-Ferrous |
Construction | Solid |
Number of Flutes | 2 |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 15pc. 135 Degrees Drill Bit Set (22915)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- RIDGID Cutter, T112 Spear 1-3/4 (62930)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- CENTURY DRILL & TOOL Brad Point Drill Bit, 3/8 in. (37224)
- M.A. Ford Drill Bits