Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 23/64
Mfr # 20735940
Zoro # G1911739
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23/64 in
- Material Carbide
- Overall Length 3.0625 in
- Shank Type Straight
- Helix Angle 35 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20735940
- Zoro # G1911739
- UPC # 697604273734
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | 23/64 in |
Overall Length | 3.0625 in |
Flute Length | 1.5625 in |
Shank Diameter | 0.3594 in |
Details
Material | Carbide |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Construction | Solid |
Number of Flutes | 2 |
Material Application | Non-Ferrous |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 14mm (80007)
- J.W. WINCO DIN6336-KU-63-5/16X18-K Hand Knob (5TC87/K)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- CENTURY DRILL & TOOL Brad Point Wood Bit 7/8 Overall Lgth 8-1/4 Cutting Lgth 5-15/16 Rs 1/2 (37256)
- M.A. Ford Brad-Point Drill Bits