Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, #23
Mfr # 20715400
Zoro # G1911879
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0625 in
- Material Carbide
- Size #23
- Construction Solid
- Flute Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20715400
- Zoro # G1911879
- UPC # 697604271181
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2.0625 in |
Size | #23 |
Flute Length | 0.75 in |
Shank Diameter | 0.154 in |
Details
Material | Carbide |
Construction | Solid |
Shank Type | Straight |
Number of Flutes | 2 |
Material Application | Non-Ferrous |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- QIC TOOLS 12.7mm 1/2in Boring, Dowel Drill Bits 57mm Long (DB3.127.57L)
- M.A. Ford Brad-Point Drill Bits