Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 21/64
Mfr # 20732810
Zoro # G1911702
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 21/64 in
- Overall Length 2.9375 in
- Flute Length 1.5625 in
- Helix Angle 35 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20732810
- Zoro # G1911702
- UPC # 697604273499
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | 21/64 in |
Overall Length | 2.9375 in |
Flute Length | 1.5625 in |
Shank Diameter | 0.3281 in |
Details
Material | Carbide |
Helix Angle | 35 Degrees |
Material Application | Non-Ferrous |
Number of Flutes | 2 |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Loop (758)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- PERFORMANCE TOOL 3 Position Razor Scraper Scraper-Razor, W749 (W749)
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- M.A. Ford Drill Bits