Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 1/4
Mfr # 20725000CE
Zoro # G1911860
original price:
$65.09
5% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4 in
- Overall Length 2.5 in
- Material Carbide
- Finish CERAedge®
- Helix Angle 35 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20725000CE
- Zoro # G1911860
- UPC # 697604272874
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Size | 1/4 in |
Overall Length | 2.5 in |
Flute Length | 1.25 in |
Shank Diameter | 0.25 in |
Details
Material | Carbide |
Finish | CERAedge® |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Number of Flutes | 2 |
Construction | Solid |
Material Application | Non-Ferrous |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL OPEN-LOK General Purpose Oscillating Multi-Tool Blade (3 pk) (49-10-9001)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/32 (C18632)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Electrostatic Discharge Comfort Grip Handle (00 20 18 ESD)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- FISCH Brad Point Drill (FSF-004127)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- M.A. Ford Drill Bits