Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 13/64
Mfr # 20720310
Zoro # G1911650
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.25 in
- Size 13/64 in
- Material Carbide
- Flute Length 1 in
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20720310
- Zoro # G1911650
- UPC # 697604272119
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2.25 in |
Size | 13/64 in |
Flute Length | 1 in |
Shank Diameter | 0.2031 in |
Details
Material | Carbide |
Construction | Solid |
Helix Angle | 35 Degrees |
Number of Flutes | 2 |
Shank Type | Straight |
Material Application | Non-Ferrous |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Wrench Set, 3/8 in Drive Size, (25) 12-Point, (26) 6-Point, (6) 8-Point, 125-Piece (6XZ82)
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, A (20723400)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- M.A. FORD Twister Brad And Spur Drill, #20 (20716100)
- EAZYPOWER Brad Point Drill Bit, HSS, 7/16 in. (30040)
- M.A. Ford Drill Bits