Shop All Brad-Point Drill Bits
M.A. Ford
Twister Brad And Spur Drill, 11.50Mm
Mfr # 20745270
Zoro # G1911057
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.622 in
- Size 11.5 mm
- Material Carbide
- Flute Length 2.008 in
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20745270
- Zoro # G1911057
- UPC # 697604274212
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 3.622 in |
Size | 11.5 mm |
Flute Length | 2.008 in |
Shank Diameter | 0.4527 in |
Details
Material | Carbide |
Construction | Solid |
Number of Flutes | 2 |
Shank Type | Straight |
Material Application | Non-Ferrous |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/64 (44021)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C12504P7--21)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 3.0x0.50mm (97600)
- M.A. FORD Twister Brad And Spur Drill, 7/32 (20721870)
- M.A. FORD Twister Brad And Spur Drill, 19/64 (20729690)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- M.A. FORD Twister Brad And Spur Drill, #7 (20720100)
- QIC TOOLS 12.7mm 1/2in Boring, Dowel Drill Bits 57mm Long (DB3.127.57L)
- IRWIN BRADPOINT DRILL BIT 3/8"" (49616)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- M.A. Ford Drill Bits