Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, 8.00Mm
Mfr # 22931500
Zoro # G1356760
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 8 mm
- Shank Dia. 0.315 in
- Overall Length 3.5827 in
- Application Non-Ferrous
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22931500
- Zoro # G1356760
- UPC # 697604229670
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | 8 mm |
Shank Dia. | 0.315 in |
Overall Length | 3.5827 in |
Flute Length | 2.0866 in |
Details
Application | Non-Ferrous |
Shank Type | Straight |
Drill Bit Material | Carbide |
Grade | DIN 6537 L |
Number of Flutes | 3 |
Included Angle | 144 Degrees |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- TEKTON Ball End Hex and Star T-Handle Key Set w/Stand, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50 (KEY92001)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- IRWIN BIT DRILL 1/2""TIN 135PT (1862936)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191032)
- M.A. Ford Drill Bits