Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, 6.00Mm
Mfr # 22923620
Zoro # G1360078
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6 mm
- Shank Dia. 0.2362 in
- Overall Length 3.2283 in
- Shank Type Straight
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22923620
- Zoro # G1360078
- UPC # 697604229618
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | 6 mm |
Shank Dia. | 0.2362 in |
Overall Length | 3.2283 in |
Flute Length | 1.7323 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Grade | DIN 6537 L |
Number of Flutes | 3 |
Application | Non-Ferrous |
Construction | Solid |
Included Angle | 144 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft (S106)
- OLFA OLFA SK-4 Self-Retracting Safety Knife (9048)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m6 x 1 (T/AT6X1)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- BOSCH TITANIUM NITRIDE DRILL 1/8" (VA12358)
- IRWIN MM DRILL BIT 7/32"" X 4"" (1792767)
- M.A. Ford Drill Bits