Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, #41
Mfr # 22909600
Zoro # G1366341
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #41
- Shank Dia. 0.096 in
- Overall Length 2 in
- Drill Bit Material Carbide
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22909600
- Zoro # G1366341
- UPC # 697604229038
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | #41 |
Shank Dia. | 0.096 in |
Overall Length | 2 in |
Flute Length | 1 in |
Details
Drill Bit Material | Carbide |
Application | Non-Ferrous |
Number of Flutes | 3 |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Construction | Solid |
Included Angle | 144 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- GREY PNEUMATIC 1"DR 6PC HEX (9096H)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 18" (FLX3818)
- IRWIN BIT DRILL 5/16""TIN 135PT (63920)
- M.A. Ford Spiral Flute Drill Bits