Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, #35
Mfr # 22911000
Zoro # G1343777
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #35
- Shank Dia. 0.11 in
- Overall Length 2.25 in
- Application Non-Ferrous
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22911000
- Zoro # G1343777
- UPC # 697604230614
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | #35 |
Shank Dia. | 0.11 in |
Overall Length | 2.25 in |
Flute Length | 1.25 in |
Details
Application | Non-Ferrous |
Number of Flutes | 3 |
Shank Type | Straight |
Drill Bit Material | Carbide |
Construction | Solid |
Included Angle | 144 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- PROSKIT Lunar Series Crimper, Insulated Flag Ter (300-072)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- DRILL AMERICA S HSS Heavy Duty Split Point Stub Drill Bit (DWDSTS)
- M.A. Ford Spiral Flute Drill Bits