Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, 3.20Mm
Mfr # 22912600
Zoro # G1352201
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3.2 mm
- Shank Dia. 0.2362 in
- Overall Length 2.5984 in
- Grade DIN 6537 L
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22912600
- Zoro # G1352201
- UPC # 697604229458
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | 3.2 mm |
Shank Dia. | 0.2362 in |
Overall Length | 2.5984 in |
Flute Length | 1.1024 in |
Details
Grade | DIN 6537 L |
Number of Flutes | 3 |
Application | Non-Ferrous |
Shank Type | Straight |
Drill Bit Material | Carbide |
Construction | Solid |
Included Angle | 144 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller (4012S)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- MILWAUKEE TOOL Milwaukee® 48-89-2774 3/8" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2774)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- DRILL AMERICA 1/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/8)
- DRILL AMERICA 55/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH55/64)
- M.A. Ford Spiral Flute Drill Bits