Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, #19
Mfr # 22916600
Zoro # G1350740
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #19
- Shank Dia. 0.166 in
- Overall Length 2.5 in
- Number of Flutes 3
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22916600
- Zoro # G1350740
- UPC # 697604229472
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | #19 |
Shank Dia. | 0.166 in |
Overall Length | 2.5 in |
Flute Length | 1.375 in |
Details
Number of Flutes | 3 |
Shank Type | Straight |
Application | Non-Ferrous |
Drill Bit Material | Carbide |
Included Angle | 144 Degrees |
Construction | Solid |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LMT ONSRUD Routing End Mill, 1/2" Shank Dia, Marathon (57-359MD)
- DRILL AMERICA 5/8"-24 Carbon Steel Hex Die (DWTSH5/8-24)
- VEGA Phillips 2 Power Bit x 4-1/2 (1115P2A)
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- IRWIN BIT DRILL 7/16""TIN 135PT (1862932)
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (DWDST20)
- M.A. Ford Spiral Flute Drill Bits