Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, 12.50Mm
Mfr # 22949210
Zoro # G1370121
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 12.5 mm
- Shank Dia. 0.5512 in
- Overall Length 4.8819 in
- Application Non-Ferrous
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22949210
- Zoro # G1370121
- UPC # 697604229885
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | 12.5 mm |
Shank Dia. | 0.5512 in |
Overall Length | 4.8819 in |
Flute Length | 3.0315 in |
Details
Application | Non-Ferrous |
Number of Flutes | 3 |
Grade | DIN 6537 L |
Shank Type | Straight |
Drill Bit Material | Carbide |
Construction | Solid |
Included Angle | 150 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Hand Tap Sets (173218)
- RIDGID Pad, Leveling (58027)
- TITAN SAE Raised Panel Wrench Set, 14 pcs. (17329)
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- DRILL AMERICA 55/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH55/64)
- M.A. Ford Drill Bits