Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, 11/16
Mfr # 22968750
Zoro # G1335526
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16 in
- Shank Dia. 0.6875 in
- Overall Length 5.5 in
- Application Non-Ferrous
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22968750
- Zoro # G1335526
- UPC # 697604229335
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | 11/16 in |
Shank Dia. | 0.6875 in |
Overall Length | 5.5 in |
Flute Length | 3.625 in |
Details
Application | Non-Ferrous |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Shank Type | Straight |
Included Angle | 150 Degrees |
Construction | Solid |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X40)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- BOSCH HEX SHANK DRILL BIT 1/8" (VA13128)
- DRILL AMERICA 11/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/32)
- M.A. Ford Drill Bits