Shop All Spiral Flute Drill Bits
M.A. Ford
Twister Al 5X 3 Flute Drill, #11
Mfr # 22919100
Zoro # G1365039
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #11
- Shank Dia. 0.191 in
- Overall Length 2.75 in
- Flute Length 1.625 in
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22919100
- Zoro # G1365039
- UPC # 697604229762
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Drill Bit Size | #11 |
Shank Dia. | 0.191 in |
Overall Length | 2.75 in |
Flute Length | 1.625 in |
Details
Application | Non-Ferrous |
Number of Flutes | 3 |
Shank Type | Straight |
Drill Bit Material | Carbide |
Construction | Solid |
Included Angle | 144 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR X 7/8" HEX (4928F)
- TOOLFLEX 37" White Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-3)
- ERGODYNE Gray Canvas Waist Apron (5707)
- DEADON Steel Hammer, Milled Face, 22 oz. (DOS22M-HD)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.80Mm (22914960)
- M.A. FORD Twister Al 5X 3 Flute Drill, 3.50Mm (22913780)
- M.A. FORD Twister Al 5X 3 Flute Drill, #7 (22920100)
- M.A. FORD Twister Al 5X 3 Flute Drill, 1/4 (22925000)
- DRILL AMERICA 9/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/32)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- M.A. Ford Drill Bits