Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 5/8
Mfr # 200S62500A
Zoro # G1340478
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.25 in
- Overall Length 3.5 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 200S62500A
- Zoro # G1340478
- UPC # 697604207821
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Shank Dia. | 0.625 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.625 in |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070)
- KO-KEN Hinge Handle 130mm Metal Handle 1/4 Sq. Drive (2768N)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- STM 134 Left Handed HSS Spotting And Centering Drill (116345)
- M.A. Ford Spotting Drills