Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 5/16
Mfr # 200S31250A
Zoro # G1369318
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.75 in
- Overall Length 2.5 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 200S31250A
- Zoro # G1369318
- UPC # 697604205421
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.75 in |
Overall Length | 2.5 in |
Shank Dia. | 0.3125 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.3125 in |
Shank Type - Machining | Straight |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- BAHCO Bahco Adjustable Wrench, Chrome, 4" (8069 RC US)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- M.A. Ford Countersinks, Center Drills & Spotting Drills