Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 3.00Mm
Mfr # 200S11810A
Zoro # G1361940
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.6299 in
- Overall Length 1.4961 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 200S11810A
- Zoro # G1361940
- UPC # 697604202215
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.6299 in |
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Decimal Equivalent | 0.1181 in |
Drill Bit Finish | ALtima® |
Shank Type - Machining | Straight |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- QUINCY LAB Heating Element, 600 Watt, 115 Volt (201-1212)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- M.A. Ford Spotting Drills