Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 16.00Mm
Mfr # 200S62990A
Zoro # G1303481
original price:
$186.60
5% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 1.26 in
- Overall Length 3.5039 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.6299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 200S62990A
- Zoro # G1303481
- UPC # 697604207852
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.26 in |
Overall Length | 3.5039 in |
Shank Dia. | 0.6299 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.6299 in |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Number of Flutes | 2 |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Yellow Bottom (TSF-48108-BLUY)
- LENOX Hole Saw, Bi-Metal, Dia 2-5/8 (3004242L)
- GOLDBLATT INDUSTRIES 10 Brick Trowel London (G06975)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- BLAIR Spotweld Pilots for BLR11090, 3 pcs. (11121)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- M.A. Ford Countersinks, Center Drills & Spotting Drills