Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 1/4
Mfr # 200S25000A
Zoro # G1366682
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.75 in
- Overall Length 2 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 200S25000A
- Zoro # G1366682
- UPC # 697604204523
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.75 in |
Overall Length | 2 in |
Shank Dia. | 0.25 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.25 in |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Shank Type - Machining | Straight |
Type | Solid |
Included Angle | 145 Degrees |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6 Flexible 4R EZ Read Rule (522970060)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- M.A. Ford Spotting Drills