Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 12.00Mm
Mfr # 200S47240A
Zoro # G1330860
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.9843 in
- Overall Length 2.9921 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 200S47240A
- Zoro # G1330860
- UPC # 697604207319
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.9843 in |
Overall Length | 2.9921 in |
Shank Dia. | 0.4724 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Decimal Equivalent | 0.4724 in |
Shank Type - Machining | Straight |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. (32218)
- HHIP ER-32 11/16" Spring Collet (3900-5255)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- M.A. Ford Countersinks, Center Drills & Spotting Drills