Shop All Spotting Drills
M.A. Ford
Twister 145° Spotting Drill, 10.00Mm
Mfr # 200S39370A
Zoro # G1355640
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.9843 in
- Overall Length 2.7559 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.3937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 200S39370A
- Zoro # G1355640
- UPC # 697604206473
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.9843 in |
Overall Length | 2.7559 in |
Shank Dia. | 0.3937 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Decimal Equivalent | 0.3937 in |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Included Angle | 145 Degrees |
Type | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Metric (13080)
- SUPER TOOL 1/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50358)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- TITAN Hose Grip Pliers Set, 3Pc 11In (TIT60776)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- BLAIR Cutter, Spotweld/Access, Double-End, 3/8" (13214)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- M.A. Ford Countersinks, Center Drills & Spotting Drills