Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1
Mfr # 27700000B
Zoro # G1333356
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Square
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27700000B
- Zoro # G1333356
- UPC # 697604276995
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 38 to 41 Degrees |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Center Cutting | Yes |
Construction | Solid |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-001)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 12 pt Deep Depth, Black Oxide (J7316)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 1.5Mm (17905900A)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- M.A. Ford End Mills