Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xt 4 Fl End Mill Variable Helix, 7/16
Mfr # 277L4370B
Zoro # G1304820
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Square
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 277L4370B
- Zoro # G1304820
- UPC # 697604187840
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.4375 in |
Overall Length | 4 in |
Flute Length | 2 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 38 to 41 Degrees |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Decimal Equivalent | 0.4375 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- TRUPER 5LB FBG Railroad Pick (ZP-5FD-C)
- WERA Power Bit, SAE, 1/4", Hex, 3/32", 3-1/2", SS (05071105051)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831212A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- M.A. Ford End Mills