Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xt 4 Fl End Mill Variable Helix, 5/16
Mfr # 277L3120B
Zoro # G1333992
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Square
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 277L3120B
- Zoro # G1333992
- UPC # 697604187482
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.3125 in |
Overall Length | 3 in |
Flute Length | 1.25 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Square |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 38 to 41 Degrees |
Steel (P) Compatibility | Yes |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.3125 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-314)
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831202A)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- M.A. Ford High Performance Carbide End Mills