Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xt 4 Fl End Mill Variable Helix, 3/4
Mfr # 27775020B
Zoro # G1354618
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27775020B
- Zoro # G1354618
- UPC # 697604188434
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.25 in |
Shank Dia. | 0.75 in |
Overall Length | 4 in |
Flute Length | 1.625 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Cast Iron (K) Compatibility | Yes |
Helix Angle | 38 to 41 Degrees |
Super Alloy (S) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Shank Type | Straight |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 25/32 in. X 1 in. 12,000-Series Annular Cutter (12125)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- KLEIN TOOLS Grip for High Strength Cables 0.62-Inch (1628-16)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 42"x5" (CC823B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/8 (13837507R.015)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1x1x1-1/2x4 (C60469)
- M.A. Ford End Mills