Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 3/8
Mfr # 180X3754B
Zoro # G1319800
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 7
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 180X3754B
- Zoro # G1319800
- UPC # 697604189196
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.375 in |
Corner Radius | 0.03 in |
Overall Length | 4 in |
Flute Length | 2.5 in |
Details
Material | Carbide |
Number of Flutes | 7 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling |
Stainless (M) Compatibility | Yes |
Shank Type | Straight |
Steel (P) Compatibility | Yes |
Helix Angle | 38 Degrees |
Super Alloy (S) Compatibility | Yes |
Construction | Solid |
Decimal Equivalent | 0.375 in |
Center Cutting | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- J.W. WINCO J.W. Winco Nylon Plastic Adjustable Lever w/ Steel Components - M8 x 40mm Stud (8N40F34K)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- CHANNELLOCK Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (Tool Roll 3)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 12.0Mm (13847240R.039)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- M.A. Ford High Performance Carbide End Mills