Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 1/2
Mfr # 180X5004B
Zoro # G1317877
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 7
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 180X5004B
- Zoro # G1317877
- UPC # 697604189233
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 5 in |
Corner Radius | 0.03 in |
Shank Dia. | 0.5 in |
Flute Length | 3 in |
Details
Material | Carbide |
Number of Flutes | 7 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling |
Shank Type | Straight |
Helix Angle | 38 Degrees |
Stainless (M) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Construction | Solid |
Center Cutting | No |
Decimal Equivalent | 0.5 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- BOSCH Brush set (2609199169)
- HUSQVARNA Double Diamond Tool, 20 Grit, PK3 (G 623 D)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- M.A. Ford High Performance Carbide End Mills